• USA Home
  • 45194 - Disposal bags, withstanding autoclaving

EMAIL THIS PAGE TO A FRIEND
45194 Sigma-Aldrich

Disposal bags, withstanding autoclaving

polyethylene bags, 50 μm

Purchase

Properties

size   30 cm × 50 cm

Description

Application

Suitable for the disposal of biological waste.

General description

Heat-resistant up to 140°C.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?