• USA Home
  • 45351 - Epoxyacrylate Oligomer

EMAIL THIS PAGE TO A FRIEND
45351 Sigma-Aldrich

Epoxyacrylate Oligomer

Selectophore

Synonym: Ebecryl 600

Purchase

Properties

Related Categories Analytical/Chromatography, Electrolytes, Ion Sensor Materials More...
grade   Selectophore
viscosity   2000-4000 mPa.s, neat(60 °C)

Description

Other Notes

Same product — same quality — now Sigma-Aldrich brand

Application

It may be used in curing experiment; during a study performed to observe two different non-migration initiators in snythesis and testing of ZnO nanoparticles for photo-initiation.

General description

Epoxyacrylate Oligomer is a reactive diluent. It is generally used to coat optical fibres. It gives high elastic modulus, high impermeability to moisture and high adhesion to glass.

Legal Information

Selectophore is a trademark of Sigma-Aldrich Chemie GmbH

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3
Flash Point(F) 
>228.2 °F
Flash Point(C) 
>109 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?