• USA Home
  • 53756 - Hybridization solution II

EMAIL THIS PAGE TO A FRIEND
53756 Sigma-Aldrich

Hybridization solution II

for molecular biology, 2× concentrate

Synonym: Prehybridization II

Purchase

Properties

grade   for molecular biology
quality   2× concentrate
composition   Denhardt′s solution, 10 ×
  DNA from salmon testes, 200 μg/mL
  SSPE, 10 ×
impurities   DNases, none detected
  RNases, none detected
  phosphatases, none detected
  proteases, none detected
pH   6.9±0.1 (25 °C)
cation traces   Al: ≤1 mg/kg
  As: ≤0.5 mg/kg
  Ba: ≤1 mg/kg
  Bi: ≤1 mg/kg
  Ca: ≤5 mg/kg
  Cd: ≤1 mg/kg
  Co: ≤1 mg/kg
  Cr: ≤1 mg/kg
  Cu: ≤1 mg/kg
  Fe: ≤1 mg/kg
  K: ≤20 mg/kg
  Li: ≤1 mg/kg
  Mg: ≤1 mg/kg
  Mn: ≤1 mg/kg
  Mo: ≤1 mg/kg
  Ni: ≤1 mg/kg
  Pb: ≤1 mg/kg
  Sr: ≤1 mg/kg
  Zn: ≤1 mg/kg
storage temp.   2-8°C

Price and Availability

Safety & Documentation

Safety Information

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?