• USA Home
  • 60762 - Silica gel on TLC plates

EMAIL THIS PAGE TO A FRIEND
60762 Sigma-Aldrich

Silica gel on TLC plates

L × W 5 cm × 10 cm, fluorescent indicator: no

Purchase

Properties

Related Categories Analytical/Chromatography, Glass TLC Plates: Silica matrix, LPLC/TLC/Paper Chromatography, Sigma-Aldrich TLC Plates, TLC Plates, Glass backing,
material   glass support
  silica gel matrix
feature   binder Gypsum/polymeric
  fluorescent indicator: no
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   5 cm × 10 cm
layer thickness   250 μm
particle size   8.0-12.0 μm
pore size   60 Å medium pore diameter

Description

Application

Silica gel on TLC Plates was used in thin layer chromatography.

General description

Silica gel is a rigid 3D network of colloidal silica. It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density. Silica gel is classified as below:
a. Aquagel - pores are filled with water
b. Xerogel - by the process of evaporation, aqueous phase in the pores are removed
c. Aerogel - Solvent removed by supercritical extraction

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?