• USA Home
  • 60796 - Nano Silica Gel on TLC Plates

EMAIL THIS PAGE TO A FRIEND
60796 Sigma-Aldrich

Nano Silica Gel on TLC Plates

L × W 10 cm × 20 cm , impregnated with caffeine for PAH analytics (DIN 38407, part 7), for PAH analytics (acc. to DIN 38407, part 7), impregnated with caffeine, glass plates

Synonym: Silica Gel Nano on TLC Plates

  •  eCl@ss 32110504

Purchase

Properties

Related Categories Analytical/Chromatography, Glass TLC Plates: Silica matrix, LPLC/TLC/Paper Chromatography, Sigma-Aldrich TLC Plates, TLC Plates, Glass backing,
material   glass support
  silica gel matrix
grade   for PAH analytics (acc. to DIN 38407, part 7)
form   glass plates
quality   impregnated with caffeine
feature   binder Proprietary
  fluorescent indicator: no
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 20 cm , impregnated with caffeine for PAH analytics (DIN 38407, part 7)
layer thickness   200 μm
particle size   6.0-9.0 μm
pore size   60 Å medium pore diameter

Description

Application

Nano Silica Gel on TLC Plates may be used in HPTLC and TLC.

General description

Nanotechnology led to the production of nanosized synthetic crystalline form silica. Nanosilica can be synthesized using reverse microemulsion, flame synthesis and sol-gel methods.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
nwg

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?