• USA Home
  • 72375 - Cellulose fibers on PET- TLC foils

EMAIL THIS PAGE TO A FRIEND
72375 Sigma-Aldrich

Cellulose fibers on PET- TLC foils

with fluorescent indicator 254 nm, cellulose matrix

Purchase

Properties

Related Categories Analytical/Chromatography, LPLC/TLC/Paper Chromatography, Poly TLC Plates: Cellulose matrix, TLC Plates, PET foil backing, TLC and HPTLC Plates,
material   PET support
  cellulose matrix
quality   with fluorescent indicator 254 nm
feature   binder Proprietary
  fluorescent indicator
packaging   pkg of 25 ea
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   20 cm × 20 cm
layer thickness   100 μm ± 30 μm
particle size   2-20 μm

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?