• USA Home
  • 73128 - Cellulose fibres on TLC-plates

EMAIL THIS PAGE TO A FRIEND
73128 Sigma-Aldrich

Cellulose fibres on TLC-plates

with fluorescent indicator 254 nm, cellulose matrix

  •  eCl@ss 32110504

Purchase

Properties

Related Categories Analytical/Chromatography, Glass TLC Plates: Cellulose matrix, LPLC/TLC/Paper Chromatography, TLC Plates, Glass backing, TLC and HPTLC Plates,
material   cellulose matrix
  glass support
quality   with fluorescent indicator 254 nm
feature   binder Proprietary
  fluorescent indicator
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   20 cm × 20 cm
layer thickness   100 μm
particle size   2-20 μm

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?