• USA Home
  • 74274 - Dibasic mixture of esters

EMAIL THIS PAGE TO A FRIEND
74274 Sigma-Aldrich

Dibasic mixture of esters

biodegradable solvent replacement

Synonym: DBE, Ester mixture (methyl esters) of diacids C4, C5 and C6

Purchase

Properties

composition   dimethyl adipate, 10-20%
  dimethyl glutarate, 55-65%
  dimethyl succinate, 15-25%
impurities   ≤0.1% water
refractive index   n20/D 1.424
acid value   ≤0.3

Description

Components

main components: ~10-25% dimethyl adipate; ~55-65%
dimethyl glutarate ; ~15-25% dimethyl succinate

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
1
Flash Point(F) 
217.4 °F
Flash Point(C) 
103 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?