• USA Home
  • 81308 - Poly(ethylene glycol) dimethyl ether

EMAIL THIS PAGE TO A FRIEND
81308 Sigma-Aldrich

Poly(ethylene glycol) dimethyl ether

250

Synonym: Dimethyl polyethylene glycol

Purchase

Properties

Related Categories Alkyl, Homobifunctional PEGs, Materials Science, Poly(ethylene glycol) and Poly(ethylene oxide), Polymer Science,
refractive index   n20/D 1.441
bp   ≥250 °C(lit.)
density   1.03 g/mL at 20 °C

Price and Availability


The Future of Bioimaging
Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
RTECS 
MC9630000
Flash Point(F) 
312.8 °F
Flash Point(C) 
156 °C
Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

445878 Poly(ethylene glycol) dimethyl ether, average Mn ~250

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?