• USA Home
  • 81312 - Poly(ethylene glycol) dimethyl ether

EMAIL THIS PAGE TO A FRIEND
81312 Sigma-Aldrich

Poly(ethylene glycol) dimethyl ether

1,000

Synonym: Dimethyl polyethylene glycol

Purchase

Properties

mp   36-40 °C

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
RTECS 
MC9630000
Flash Point(F) 
312.8 °F
Flash Point(C) 
156 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

445894 Poly(ethylene glycol) dimethyl ether, average Mn ~1,000

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?