• USA Home
  • 94039 - Aluminum oxide on TLC-PET foils

EMAIL THIS PAGE TO A FRIEND
94039 Sigma-Aldrich

Aluminum oxide on TLC-PET foils

aluminum oxide matrix

Synonym: Poly TLC Plates: Aluminum w/o Fluorescence, TLC PET foils aluminum oxide

Purchase

Properties

Related Categories Analytical/Chromatography, LPLC/TLC/Paper Chromatography, Poly TLC Plates: Alumina matrix, TLC Plates, PET foil backing, TLC and HPTLC Plates,
material   PET support
  aluminum oxide matrix
feature   binder Organic
  fluorescent indicator: no
packaging   pkg of 25 ea
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   20 cm × 20 cm
layer thickness   200 μm ± 30 μm
particle size   11.0-14.0 μm
pore size   60 Å medium pore diameter

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?