• USA Home
  • 95412 - Cellulose fibres on TLC-plates

EMAIL THIS PAGE TO A FRIEND
95412 Sigma-Aldrich

Cellulose fibres on TLC-plates

cellulose matrix

  •  eCl@ss 32110504

Purchase

Properties

Related Categories Analytical/Chromatography, Glass TLC Plates: Cellulose matrix, LPLC/TLC/Paper Chromatography, TLC Plates, Glass backing, TLC and HPTLC Plates,
material   cellulose matrix
  glass support
feature   binder Proprietary
  fluorescent indicator: no
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 20 cm
layer thickness   100 μm
particle size   2-20 μm

Description

Application

Cellulose fibres on TLC-plates may be used in HPTLC and TLC.

General description

Cellulose fibers due to its molecular structure, acts as an excellent matrix for designing the bioactive and biocompatible materials. Cellulose fibers are made up of bundles of several thinner fibers.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?