• USA Home
  • 95413 - Cellulose on TLC Alu foils

EMAIL THIS PAGE TO A FRIEND
95413 Sigma-Aldrich

Cellulose on TLC Alu foils

cellulose matrix

Purchase

Properties

Related Categories Aluminum TLC Plates: Cellulose matrix, Analytical/Chromatography, LPLC/TLC/Paper Chromatography, TLC Plates, Aluminum foil backing, TLC and HPTLC Plates,
material   aluminum support
  cellulose matrix
feature   binder Proprietary
  fluorescent indicator: no
packaging   pkg of 25 ea
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   20 cm × 20 cm
layer thickness   100 μm
particle size   2-20 μm

Description

Application

Cellulose on TLC Alu foils may be used for TLC and HPTLC.

General description

Cellulose, a homopolymer consisting of glucose units joined by β-1,4 bonds. These are strongly attached through inter and intramolecular hydrogen bonds and van der Waals forces resulting in microfibrils which together form fibers. They are arranged in parallel reducing ends of adjacent glucan chains. Cellulose is widely used as sorbent in TLC. On a cellulose coated TLC Alu foil, the substances are partitioned between the developing solvent and water coating the cellulose particles.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?