• USA Home
  • 99578 - Silica gel purified on TLC-PET-foils

EMAIL THIS PAGE TO A FRIEND
99578 Sigma-Aldrich

Silica gel purified on TLC-PET-foils

size 20 cm × 20 cm, neither inorganic nor organic binding agents

Synonym: Poly TLC Plates: Silica with Fluorescence, Silica gel on TLC PET-foils

Purchase

Properties

Related Categories Analytical/Chromatography, LPLC/TLC/Paper Chromatography, Poly TLC Plates: Silica matrix, TLC Plates, PET foil backing, TLC and HPTLC Plates,
feature   binder None
  fluorescent indicator: no
  fluorescent indicator
mfr. no.   Sigma-Aldrich
L × W   20 cm × 20 cm
layer thickness   250 μm
size   20 cm × 20 cm
particle size   25 μm
pore size   60 Å medium pore diameter

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?