• USA Home
  • 99876 - Silica gel on TLC plates

EMAIL THIS PAGE TO A FRIEND
99876 Sigma-Aldrich

Silica gel on TLC plates

L × W 10 cm × 20 cm, silica gel matrix, fluorescent indicator

Purchase

Properties

Related Categories Analytical/Chromatography, Glass TLC Plates: Silica matrix, LPLC/TLC/Paper Chromatography, Sigma-Aldrich TLC Plates, TLC Plates, Glass backing,
material   glass support
  silica gel matrix
feature   binder Polymeric
  fluorescent indicator
packaging   pkg of 50 ea
mfr. no.   Sigma-Aldrich
application(s)   thin layer chromatography (TLC): suitable
L × W   10 cm × 20 cm
layer thickness   250 μm
particle size   8.0-12.0 μm
pore size   60 Å medium pore diameter

Description

Application

Silica gel C18 on TLC Plates may be used in thin layer chromatography and HPTLC.

General description

C18 possess 18 carbon atoms in the acyl chain, commonly used as chelating agent, is highly reactive, stable and hydrophobic in nature. It can be used as an effective metal extraction agent. C18 supported on silica gel surface can withstand large volumes of metal ion solution without a releasing problem.

Price and Availability


Laboratory Gloves
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?