• USA Home
  • NIST2294 - Reformulated gasoline (nominal mass fraction 11% MTBE)

EMAIL THIS PAGE TO A FRIEND
NIST2294 Sigma-Aldrich

Reformulated gasoline (nominal mass fraction 11% MTBE)

NIST® SRM® 2294

Purchase

Description

General description

SRM 2294_cert SRM 2294 _SDS

Legal Information

NIST is a registered trademark of National Institute of Standards and Technology

SRM is a registered trademark of National Institute of Standards and Technology

Price and Availability

Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN1203 - class 3 - PG 2 - Gasoline
Flash Point(F) 
71.6 °F
Flash Point(C) 
22 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?