• USA Home
  • P8942 - Polyoxyethylene (20) sorbitan monolaurate solution

EMAIL THIS PAGE TO A FRIEND
P8942 Sigma-Aldrich

Polyoxyethylene (20) sorbitan monolaurate solution

10% in H2O

Synonym: Polyethylene glycol sorbitan monolaurate solution, Polyoxyethylenesorbitan monolaurate

Purchase

Description

Application

Non-ionic detergent; useful for removal of peripheral membrane proteins.

Quality

Low peroxide

Legal Information

TWEEN is a registered trademark of Croda International PLC

Other Notes

This product has been replaced by 93774-SIGMA | Polyoxyethylene (20) sorbitan monolaurate solution ampule, ~10% in H2O

Price and Availability

Suggested Laboratory Gloves


Laboratory GlovesThis substance has been tested against several types of hand protection for CE compliance. Click below to find the recommended gloves for handling this product.




Ultrafree Centrifugal Filter Units
Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
Flash Point(F) 
>230 °F
Flash Point(C) 
>110 °C

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?