• USA Home
  • Z144398 - Pyrex® test tubes, beaded rim

EMAIL THIS PAGE TO A FRIEND
Z144398 Sigma-Aldrich

Pyrex® test tubes, beaded rim

capacity 14 mL

Synonym: Corning® 9800

Purchase

Properties

O.D. × L   15 mm × 125 mm
capacity   14 mL

Description

General description

Beaded rim. Made from special machine-made tubing to give optimum wall thickness. Well annealed, resistant to heat, and chemically stable. Rims are fire-polished. 25 mm tubes do not have marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.

PYREX is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

CLS980015 Pyrex® test tubes, beaded rim, capacity 14 mL

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?