• USA Home
  • 56501 - GenElute Minus EtBr Spin Column

EMAIL THIS PAGE TO A FRIEND
56501 Sigma

GenElute Minus EtBr Spin Column

sufficient for 70 purifications

Synonym: DNA purification from agarose gel, Gen Elute, GenElute Minus EtBr Spin Columns

Purchase

Description

Other Notes

GenElute Minus EtBr Spin Columns are based on the GenElute Agarose Spin Column but incorporate a membrane for the selective removal of ethidium bromide.

For additional information, please see www.sigma-aldrich.com/post-reaction.

Application

The purified DNA can be used in most downstream molecular biology applications including ligation, PCR, restriction digest, cloning, labeling and hybridization.

Features and Benefits

• Removes up to 95% of EtBr from DNA
• One-step, 10 minute protocol
• No melting or digestion of agarose required
• Simpler and quicker than most methods
• No ethanol precipitation

Principle

A slice of agarose gel containing the DNA of interest is excised and loaded onto the spin column. The membranes, embedded within the column, retain agarose and ethidium bromide while allowing DNA to selectively pass through the column into a centrifuge tube during centrifugation. The GenElute Minus EtBr Spin Column eliminates the need for silica-based resins, DEAE or toxic organic solvents such as phenol and chloroform. There is no melting, electroelution or enzymatic digestion of the agarose gel.

General description

GenElute Minus EtBr Spin Columns are based on the GenElute Agarose Spin Colum (56500) and include the incorporation of an additional membrane for the selective removal of ethidium bromide. Up to 95% of the ethidium bromide is removed from DNA with a simple 10 minute procedure. The GenElute Minus EtBr Spin Columns can recover DNA fragments from 100 bp to 10 kb with typical recoveries of 30 to 35%.

Legal Information

GenElute is a trademark of Sigma-Aldrich Co. LLC

Price and Availability


Microcon Centrifugal Filters

All labs need water
Safety & Documentation

Safety Information

WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?