• USA Home
  • 73376 - Fluorescent IEF-Marker pI 6.6 solution

EMAIL THIS PAGE TO A FRIEND
73376 Sigma

Fluorescent IEF-Marker pI 6.6 solution

Synonym: IEF-Marker fluorescent pI 6.6

Purchase

Description

Application

suitable as IEF-Marker for HPCE and for IEF-gels

General description

filtered through a 0.45 μm membrane filter

Reconstitution

For use in HPCE the marker should be diluted 1:100 in a suitable ampholyte solution (e.g. 2% ampholyte 3-10), UV-detection at 280 nm (20 °C). For use in IEF-gels the solution can be loaded directly onto the gel (max. 1μl per lane).

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?