F5014 Sigma

Carestream® Kodak® BioMax® XAR Film

size 14 in. (35 cm) × 17 in. (43 cm), Kodak XAR-2 165 1678

DOWNLOAD MSDS (PDF)

Synonym: autoradiography film, xray film

Properties

Related Categories Autoradiography, Autoradiography Film, Carestream Kodak, Carestream Kodak Autoradiography, Carestream Kodak Biomax XAR film,
mfr. no.   Kodak XAR-2 165 1678
size   14 in. (35 cm) × 17 in. (43 cm)

Description

General description

• Coated with emulsion on both sides of the clear base.
• Recommended for chemiluminescence.
• Very versatile for autoradiography with high or low energy isotopes.
• Sensitivity can be increased with intensifying screens when using low-energy isotopes.
• When handling film in a darkroom, Kodak LED Safelight Darkroom Illuminator is recommended.
• All the XAR films are the same, just packaged differently.

Each sheet of film is sealed in a light-tight envelope. With high-energy emitters, the film may be exposed directly through the envelope without the use of exposure cassettes or holders.

Footnote

Kodak X-OMAT AR film was reformulated to become BioMax XAR film.

Legal Information

BioMax is a registered trademark of Carestream Health, Inc.

Carestream is a registered trademark of Carestream Health, Inc.

Kodak is a registered trademark of Eastman Kodak Company

Price and Availability

Customers Also Viewed

Carestream<SUP>®</SUP> Kodak<SUP>®</SUP> BioMax<SUP>®</SUP> MR film

size 14 in. (35 cm) × 17 in. (43 cm)

Carestream<SUP>®</SUP> Kodak<SUP>®</SUP> BioMax<SUP>®</SUP> XAR Film

size 8 in. (20 cm) × 10 in. (25 cm), Kodak XAR-2 165 1579

Carestream<SUP>®</SUP> Kodak<SUP>®</SUP> BioMax<SUP>®</SUP> XAR Film

size 8 in. (20 cm) × 10 in. (25 cm), Kodak XAR-5 165 1454

Carestream<SUP>®</SUP> Kodak<SUP>®</SUP> BioMax<SUP>®</SUP> XAR Film

size 14 in. (35 cm) × 17 in. (43 cm), Kodak XAR-5 165 1512

Carestream<SUP>®</SUP> Kodak<SUP>®</SUP> BioMax<SUP>®</SUP> XAR Film

size 12 in. (30 cm) × 16 in. (40 cm), Kodak XAR-5 150 6955

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?