Synonym: disperser blades, tissue grinders, tissue homogenizers
| Related Categories | Homogenizers, Labware More... |
| material | polycarbonate |
| feature | autoclavable |
| polycarbonate rotor-stator | |
| packaging | case of 25 |
| pack of 25 | |
| mfr. no. | IKA, 3433225 |
| diam. | 7 mm |
Shaft length for plastic dispersing element is 110 mm
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?