EMAIL THIS PAGE TO A FRIEND
A5349 Sigma

Aminoethyl–Agarose

Purchase

Properties

matrix   Cross-linked 6% beaded agarose
storage temp.   2-8°C

Description

Physical form

Contains 64-99% water, 1-16% agarose gel, <0.05% sodium azide, and 0-20% denatured ethanol.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
UN 1170 3/PG 3
Flash Point(F) 
140 °F
Flash Point(C) 
60 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?