• USA Home
  • A6330 - Tissue Embedding Medium (Paraplast® Regular)

EMAIL THIS PAGE TO A FRIEND
A6330 Sigma

Tissue Embedding Medium (Paraplast® Regular)

Synonym: Paraffin wax

Purchase

Description

Application

Suitable for tissue infiltration. Produces minimal tissue compression and wrinkle-free sections, and cuts to 4 μm thickness with excellent ribbon continuity.

Other Notes

Double filtered paraffin wax in pellet form.

Packaging

4 x 4 lbs/case.

Legal Information

Paraplast is a registered trademark of Leica Biosystems

Price and Availability


Tissue Diagnostics

All labs need water

Biomedical Applications
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
nwg
RTECS 
RV0350000
Flash Point(F) 
235.4 °F
Flash Point(C) 
113 °C
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?