• USA Home
  • A9560 - (R)-Aromatic alcohol dehydrogenase, NADP+ dependent from Lactobacillus kefir

EMAIL THIS PAGE TO A FRIEND
A9560 Sigma

(R)-Aromatic alcohol dehydrogenase, NADP+ dependent from Lactobacillus kefir

lyophilized powder, 1-5 units/mg solid

Synonym: Alcohol: NADP+ oxidoreductase

Purchase

Properties

form   lyophilized powder
composition   Protein, ~5% Bradford
storage temp.   −20°C

Description

Application

Broad specificity for alcohols and ketones. Highly enantioselective for many (R)-aromatic alcohols.
Chiral selectivity Vr/Vs ≥15 using (R)-and (S)-sec-phenethyl alcohol.

Packaging

Packaged under Argon

Unit Definition

One unit will oxidize 1.0 μmole of 2-hexanol to 2-hexanone per min at pH 7.8 at 50°C.

Physical form

Lyophilized powder containing HEPES, magnesium chloride and dithiothreitol

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?