• USA Home
  • B3760 - Blue dextran−Agarose

EMAIL THIS PAGE TO A FRIEND
B3760 Sigma

Blue dextran−Agarose

saline suspension

Purchase

Properties

Related Categories Affinity Chromatography, Dye Resins, Molecular Biology, Protein Chromatography, Proteomics More...
form   saline suspension
extent of labeling   1-5 mg per mL
matrix   Cross-linked 4% beaded agarose
matrix activation   cyanogen bromide
matrix attachment   amino
matrix spacer   1 atom
storage temp.   2-8°C

Description

Packaging

5, 25 mL in glass bottle

Physical form

Suspension in 0.5 M NaCl containing 0.02% thimerosal

Application

Blue dextran is used in affinity chromatography as a protein binding site. It has been used to study Alzheimer’s disease by quantifying cerebrospinal fluid (CSF) in relation to amyloid accumulation in rat brain parenchyma.

Price and Availability


Amplified Detection
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?