EMAIL THIS PAGE TO A FRIEND
B6527 Sigma

Ohaus® CT balance

CT 6000, AC input 120 V

Purchase

Properties

material   stainless steel platform
feature   CE compliant
  CSA approved
  display LCD
  units g, avoirdupois oz, troy oz, lb, dwt, custom units, parts counting
mfr. no.   CT 6000
availability   not available in EU
measuring range   212 oz weighing capacity, resolution: 0.05 oz
  6000 g weighing capacity, resolution: 1 g
platform size   12 cm × 16.5 cm
battery power   8 AA (battery not included)

Description

Features and Benefits

Special features: auto-calibration; under- and overload indicator; microprocessor control

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?