EMAIL THIS PAGE TO A FRIEND
B9011 Sigma

1-Bromooctane

Synonym: Octyl bromide

Purchase

Properties

density   1.1 g/mL at 25 °C(lit.)

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3
RTECS 
RG8575000
Flash Point(F) 
176 °F
Flash Point(C) 
80 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?