• USA Home
  • C0646 - Cytodex® 1 microcarrier beads

EMAIL THIS PAGE TO A FRIEND
C0646 Sigma

Cytodex® 1 microcarrier beads

Cytodex 1, 60-87 μm

Purchase

Properties

Related Categories Cell Culture, Cell Culture Supplies, Equipment, Labware, Microcarrier Beads,
material   dextran beads
sterility   non-sterile
particle size   60-87 μm
density   1.03 g/cm3 at 25 °C

Description

Application

For general microcarrier culture.

The particle size of this product averages 190um when swelled in liquid solutions (as in use). The particle size of 60-87 um relates to the beads in dry form.

Other Notes

Dextran beads with positive-charged DEAE groups throughout matrix.

Packaging

5, 25, 100 g in poly bottle

Preparation Note

Prior to use, swell beads in PBS (50 mL/g) and autoclave at 120 °C.

Legal Information

Cytodex is a registered trademark of GE Healthcare

Price and Availability


All labs need water
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?