• USA Home
  • C2611 - Spectrafuge 7M Microcentrifuge

EMAIL THIS PAGE TO A FRIEND
C2611 Sigma

Spectrafuge 7M Microcentrifuge

AC input 230 V

Synonym: centrifuge laboratory, lab centrifuge, micro centrifuge

Purchase

Properties

Related Categories Centrifugation Supplies, Centrifuges, Labnet, Labnet Centrifugation, Labnet Centrifuges,
feature   CE compliant
mfr. no.   Labnet
availability   not available in North America

Description

General description


All operating parameters are set with easy turn knobs on the front panel of the unit. While running, the Spectrafuge 7M is exceptionally quiet. The housing has been specially designed to allow ambient air to circulate throughout the rotor and motor chambers, keeping sample temperature rise to a minimum. For samples requiring sub-ambient temperatures, the unit may be used in a cold room.

• Ideal for low speed applications including microfiltration
• Extremely quiet and cool running
• Safe for cold room use
• Complete with 12 x 1.5/2.0 mL rotor and adapters for 0.5 mL tubes
• Speed range: 1, 000 rpm to 10,000 rpm
• Maximum RCF: 7,176 x g
• Maximum capacity: 12 x 1.5/2.0 mL
• Timer: 1 to 60 minutes or continuous
• Dimensions (WxDxH): 8.25 in. (21 cm) x 8.9 in.(23 cm) x 7.6 in. (19.3 cm)
• Weight: 7.25 lb (3.3 kg)

Legal Information

Spectrafuge is a trademark of Labnet Intl., Inc.

Price and Availability


Steriflip Filters Units
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

C1611 Spectrafuge 16M microcentrifuge, blue accents, AC input 230 V

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?