• USA Home
  • C3003 - 4-Chlorobutyryl chloride

EMAIL THIS PAGE TO A FRIEND
C3003 Sigma

4-Chlorobutyryl chloride

Purchase

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
UN 3390 6.1/PG 1
WGK Germany 
1
RTECS 
EM1406000
Flash Point(F) 
185 °F
Flash Point(C) 
85 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

replaced by

Product #

Description

Add to Cart

C30604 4-Chlorobutyryl chloride, 99%

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?