EMAIL THIS PAGE TO A FRIEND
C4523 Sigma

N-Z-Case® TT

Moderately digested casein enzymatic hydrolysate, from bovine milk

Synonym: Peptone from casein

Purchase

Properties

biological source   from bovine milk
nitrogen analysis   ≥5% amino, ≥12% total

Description

Application

Originally formulated for use in media for the production of tetanus toxin.

Reconstitution

Recommended concentration: 25 g/L

Legal Information

N-Z-Case is a registered trademark of Kerry Group

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?