• USA Home
  • C5717 - CM-Ceramic HyperD® F

EMAIL THIS PAGE TO A FRIEND
C5717 Sigma

CM-Ceramic HyperD® F

50 μm mean particle size

Synonym: HyperD® ceramic ion exchangers

Purchase

Properties

Related Categories Cation Exchange Media, Ion Exchange Chromatography, Molecular Biology, Protein Chromatography, Proteomics More...
mean particle size   50 μm
capacity   >0.25 meq/mL
storage temp.   2-8°C

Description

Features and Benefits

HyperD media are highly porous, rigid ceramic beads filled with a functionalized hydrophilic gel. The rigid bead allows extremely high linear flow rates without bed compression. The hydrogel exchanges throughout its volume, not just on the surface. And the media do not change volume due to changes in pH or ionic strength.
The supports are stable in commonly used solvents and alkaline or acid environments. Supplied as aqueous suspensions in 1 M NaCl with 20% ethanol to inhibit bacterial growth.

Legal Information

HyperD is a registered trademark of Pall Corporation

Price and Availability


Amplified Detection

Amicon Pro Purification System
Safety & Documentation

Safety Information

RIDADR 
UN 1170 3/PG 3
WGK Germany 
3
Flash Point(F) 
105 °F
Flash Point(C) 
40 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?