EMAIL THIS PAGE TO A FRIEND
C5980 Sigma

Mini-Centrifuge

Strip-Fuge, AC input 230 V

Purchase

Description

General description

This mini-centrifuge strip-fuge is the perfect answer for quick spin-downs from tube walls and caps; particularly usefully in PCR preparations. A small footprint and quiet operation makes it perfect for desktop use or quick transport between benchtops. Strip-fuge with butterfly rotor is designed for quick tube-strip spins.

• Max RPM/RCF: 6,000/ 2,000 (Fixed Angle)
• Capacity: 16 x 0.2 mL tubes (2 x 8 well strips)
• Dimensions (HxWxD): 4.7 in. (120 mm) × 5.1 in. (130mm) × 5.4 in. (137 mm)
• Weight: 1.5 lb (0.5 kg)
• Turn the centrifuge on and off safely with an independent switch without having to open the lid
• Pop-open latch system and transparent lid allow sample monitoring while the unit spins
• Polished ABS finish quickly wipes clean
• Low-durometer footgrip and fiberglass reinforced carbonate rotor assure sure-footed, noise free operation

Price and Availability


Steriflip Filters Units
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?