EMAIL THIS PAGE TO A FRIEND
C6392 Sigma

Chromosorb® LC-8

5 μm

Purchase

Properties

particle size   5 μm
surface area   >350 m2/g
density   0.43 g/cm3 at 25 °C(lit.)

Description

Application

Highly polar for separating polar compounds.

Packaging

10 g in glass bottle

Preparation Note

A microparticulate polar-bonded packing prepared by chemically bonding a cyano-type group to Chromosorb LC-6.

Legal Information

Chromosorb is a registered trademark of Imerys Minerals California, Inc.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?