EMAIL THIS PAGE TO A FRIEND
C6404 Sigma

1-Chloropropane

Synonym: n-Propyl chloride

Purchase

Properties

Related Categories Acyclic, Alkanes, Building Blocks, Chemical Synthesis, Organic Building Blocks More...
density   0.89 g/mL at 25 °C(lit.)
storage temp.   2-8°C

Price and Availability


Cross-Coupling Guide
Safety & Documentation

Safety Information

RIDADR 
UN 1278 3/PG 2
WGK Germany 
3
RTECS 
TX4400000
Flash Point(F) 
0 °F
Flash Point(C) 
-18 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?