EMAIL THIS PAGE TO A FRIEND
C6795 Sigma

Sun cap closures

pore size 0.02 μm, filter diam. 3.0 mm

Purchase

Properties

description   disposable
  foil
feature   autoclavable
filter diam.   3.0 mm
size   120 mm × 120 mm
pore size   0.02 μm

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?