• USA Home
  • C7192 - Nalgene® jerrican carboy

EMAIL THIS PAGE TO A FRIEND
C7192 Sigma

Nalgene® jerrican carboy

nominal capacity 6 L (1.5 gal)

Synonym: carboys, jerricans

Purchase

Properties

Related Categories Carboys & Cans, Jerrican, Jerrican carboy, Labware, Manufacturer Browser,
material   high-density polyethylene
  white polypropylene screw closure
mfr. no.   Nalgene 2240 style
nominal capacity   6 L (1.5 gal)
size   6 in. (152 mm) × 8 in. (203 mm) × 13 1/2 in. (343 mm)

Description

General description

Screw closure is fastened to the carboy with a strap. Graduations are molded in liters and gallons. Recessed bottom provides handgrip for pouring.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

replaced by

Product #

Description

Add to Cart

Z646210 Jerricans, capacity 5 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?