EMAIL THIS PAGE TO A FRIEND
C7735 Sigma

Chambered coverslips

50 wells, diam. × D 3 mm × 1.0 mm

Synonym: chamber slide, chamber slides, glass coverslips

Purchase

Properties

Related Categories Cell Chamber Slides and Glass Coverslips, Cell Culture Supplies, Labware More...
sterility   sterile
diam. × D   3 mm × 1.0 mm

Description

General description

Chambered coverglass products consist of removable / reusable non-cytotoxic silicone gaskets secured to 24 mm x 50 mm, number 1.5 German coverglass. They may be placed in sterile culture plates or 100 mm diameter culture dishes.
• The thin flat coverglass is the optimal platform for high resolution microscopy an high-sensitivity, quantitative, fluorescent imaging.
• Leak-proof design eliminates well-to-well cross contamination.
• Gaskets stabilize coverglass and provide convenient handling using conventional microscope slide holders and accessories.
• Gaskets are removable for high resolution imaging and may be re-sterilized and reused.
• Well spacing facilitates liquid handling utilizing multichannel pipettes and robotic dispensers.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?