• USA Home
  • C8153 - Cholesterol oxidase from Brevibacterium sp.

EMAIL THIS PAGE TO A FRIEND
C8153 Sigma

Cholesterol oxidase from Brevibacterium sp.

lyophilized powder, ≥4 units/mg solid, pH 7.0, 37 °C

Purchase

Properties

form   lyophilized powder
storage temp.   −20°C

Description

Unit Definition

One unit will convert 1.0 μmole of cholesterol to 4-cholesten-3-one per min at pH 7.5 at 25°C unless otherwise indicated below.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?