• USA Home
  • C9667 - Spectrophotometer cuvettes, silica (quartz)

EMAIL THIS PAGE TO A FRIEND
C9667 Sigma

Spectrophotometer cuvettes, silica (quartz)

Ultra-micro, volume ≥160 μL, aperture size 8 mm × 2 mm

Synonym: cuvette quartz, cuvette, cuvettes quartz

Purchase

Properties

Related Categories Labware, Spectroscopy Supplies, Spectroscopy, UV More...
material   quartz
label   A
aperture center H   15 mm
aperture size   8 mm × 2 mm
volume   ≥160 μL

Description

General description

All spectrophotometer cuvettes are sold singly, not in pairs. With modern precision manufacturing methods, it is no longer necessary to pre-match cuvettes.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?