• USA Home
  • CLS431090 - Corning® 50 mL centrifuge tubes

EMAIL THIS PAGE TO A FRIEND
CLS431090 Sigma

Corning® 50 mL centrifuge tubes

Synonym: 50 ml centrifuge tubes, centrifuge tubes, polypropylene centrifuge tubes

Purchase

Properties

material   polypropylene
description   50 mL centrifuge tubes, polypropylene, conical bottom w/ CentriStar cap in pink, rack packed, sterile, natural, 25/rack, 500/cs
sterility   sterile
feature   RCF 15500 × g
  disposable
  graduations 5-50 mL graduation interval: 2.5 mL
  self standing: no
packaging   pack of 25
  case of 500
mfr. no.   Corning, 431090
O.D. × L   29.1 mm × 114.4 mm
capacity   50 mL
color   natural

Description

General description

Corning® disposable 50 mL centrifuge tubes are available as either clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

• Sterile, certified nonpyrogenic and DNase-/RNase-free
• Black printed graduations and a large white marking spot
• Maximum RCF for PET tubes is 3,600xg

Legal Information

CentriStar is a trademark of Corning, Inc.

Corning is a registered trademark of Corning, Inc.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?