• USA Home
  • CRD47300 - Polar Bear Plus, with magnetic stirring

EMAIL THIS PAGE TO A FRIEND
CRD47300 Sigma

Polar Bear Plus, with magnetic stirring

AC input 115 V, US 2-pin plug

Purchase

Properties

Related Categories Cold Plates and Electronic Chillers, Cryoware, Labware More...
material   chrome-plated plate (copper)
measuring range   , precision: ±1.0, resolution: 0.01 °C
parameter   -40-150 °C temp. range
  0, 200-1500 rpm speed
overall W × D × H   200 × 320 × 170  mm
plate diam.   149 mm

Description

Features and Benefits

• Excellent temperature capabilities, from -40C to +150C
• Simple operation
• Energy efficient, very low running costs
• Powerful magnetic stirring
• Adaptable to many applications
• Range of holder for standard glassware
• Compact footprint
• Automatic data logging.

General description

Many applications are suited to the flexible plate format and simple operation of our standard Polar Bear Plus. Simply turn it on and set the temperature of the plate or the contents. Our Polar Bear Plus does not require a cumbersome oil or ice bath or bulky cryostat.
A range of holders is available so the Polar Bear is ready to us out of the box. A powerful magnetic stirrer adds versatility to this very compact unit.

The ability to deliver accurate and precise temperature control makes the Polar Bear Plus the perfect system for carrying out studies on a laboratory scale. The precise control of temperature and all other experiment parameters ensure highly reproducible experiments.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Polar Bear Demo [VIDEO]

Watch our video to see how easy heating and cooling is with the Polar Bear and Polar Bear Plus.

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?