D3420 Sigma

Wide-mouth Dewars with silvered glass liner

capacity 4.5 L, stainless steel jacket and vented cap

DOWNLOAD MSDS (PDF)

Properties

Related Categories Cryoware, Glass Dewars, Labware, Wide-mouth Dewars with Silvered Glass Liner
capacity   4.5 L
inside dimensions D × H   5.9 in. (150 mm) × 11 in. (280 mm)
outside dimensions D × H   7.2 in. (182 mm) × 10.5 in. (350 mm)

Description

General description

Straight sides, a swing-over carrying handle, and no neck constriction; suitable for benchtop immersion applications. Vented insulating lids clamp to the body of the flask.

Please note: The manufacturer suggests rinsing the unit each day with distilled water to prevent the seals from deteriorating.

Price and Availability

Customers Also Viewed

Aldrich<SUP>®</SUP> wide-mouth dewar flasks

capacity 4,300 mL, aluminum housing

Nalgene<SUP>®</SUP> Dewars

capacity 4 L

Taylor-Wharton Dewars

pitcher style, capacity 4 L

Taylor-Wharton Dewars

wide-mouth, capacity 5 L

Thermo-Flasks<SUP>™</SUP>

capacity 2.0 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?