• USA Home
  • D3670 - Wide-mouth Dewars with silvered glass liner

EMAIL THIS PAGE TO A FRIEND
D3670 Sigma

Wide-mouth Dewars with silvered glass liner

capacity 2 L, Blue enamelled steel jacket and vented cap

Purchase

Properties

Related Categories Cryoware, Glass Dewars, Labware, Wide-mouth Dewars with Silvered Glass Liner
mfr. no.   Jencons
capacity   2 L
inside dimensions D × H   4.2 in. (106 mm) × 8.1 in. (205 mm)
outside dimensions D × H   5.6 in. (142 mm) × 10.5 in. (268 mm)

Description

General description

Straight sides, a swing-over carrying handle, and no neck constriction; suitable for benchtop immersion applications. Vented insulating lids clamp to the body of the flask.

Please note: The manufacturer suggests rinsing the unit each day with distilled water to prevent the seals from deteriorating.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?