EMAIL THIS PAGE TO A FRIEND
D3920 Sigma

Wide-mouth Dewars

capacity 0.5 L

Purchase

Properties

material   stainless steel
mfr. no.   Jencons
capacity   0.5 L
inside dimensions D × H   2.5 in. (65 mm) × 7.1 in. (180 mm)
outside dimensions D × H   3.4 in. (87 mm) × 8 in. (204 mm)

Description

General description

Detachable handle and lid (lids do not fasten to the body of the flask).

Other Notes

Does not have handle.

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?