D4045 Sigma

Wide-mouth Dewars

capacity 1 L

DOWNLOAD MSDS (PDF)

Properties

material   stainless steel
capacity   1 L
inside dimensions D × H   3.3 in. (85 mm) × 8.1 in. (206 mm)
outside dimensions D × H   4.2 in. (107 mm) × 9.1 in. (232 mm)

Description

General description

Detachable handle and lid (lids do not fasten to the body of the flask).

Price and Availability

Customers Also Viewed

Aldrich<SUP>®</SUP> wide-mouth dewar flasks

capacity 1,000 mL, aluminum housing

Nalgene<SUP>®</SUP> Dewars

capacity 1 L

Thermo-Flasks<SUP>™</SUP>

capacity 1.0 L

Thermo-Flasks<SUP>™</SUP>

capacity 2.0 L

Wide-mouth Dewars

capacity 1 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?