EMAIL THIS PAGE TO A FRIEND
D4170 Sigma

Wide-mouth Dewars

capacity 1 L

Purchase

Properties

material   stainless steel
description   extra wide mouth
mfr. no.   Jencons
capacity   1 L
inside dimensions D × H   4 in. (100 mm) × 6.2 in. (157 mm)
outside dimensions D × H   4.8 in. (122 mm) × 7 in. (177 mm)

Description

General description

Detachable handle and lid (lids do not fasten to the body of the flask).

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?