D4295 Sigma

Wide-mouth Dewars

capacity 2 L

DOWNLOAD MSDS (PDF)

Properties

material   stainless steel
capacity   2 L
inside dimensions D × H   4 in. (100 mm) × 11.2 in. (285 mm)
outside dimensions D × H   4.8 in. (116 mm) × 12.3 in. (228 mm)

Description

General description

Detachable handle and lid (lids do not fasten to the body of the flask).

Price and Availability

Customers Also Viewed

Aldrich<SUP>®</SUP> wide-mouth dewar flasks

aluminum housing, capacity 1,900 mL

Nalgene<SUP>®</SUP> Dewars

capacity 2 L

Nalgene<SUP>®</SUP> Dewars

capacity 4 L

Thermo-Flasks<SUP>™</SUP>

capacity 2.0 L

Wide-mouth Dewars

capacity 1 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?