F0911 Sigma

Barnstead/Thermolyne® Dewars, Locator® series

Locator Jr., 50L flask

DOWNLOAD MSDS (PDF)

Properties

Related Categories Barnstead Thermolyne, Barnstead Thermolyne Cooling & Cryogenics, Barnstead/Thermolyne Dewars, Locator Series, Cryoware, Labware,
feature   static liquid nitrogen 0.65 L/day (avg.)
  storage 1296 vials
mfr. no.   Barnstead International CY50925
  Locator Jr.
diam. × H   22 in. (56 cm) × 26 in. (66 cm)
neck size   8 1/2 in. (21.6 cm)

Description

General description

For ultra-cold storage of biological specimens in liquid nitrogen. Not to be used for transportation of samples.

Features:
• Three sizes fit the needs of almost any research lab
• Advanced vacuum insulation provides a maximum −190°C throughout flask with as little as 2 inches of liquid nitrogen, and delivers improved liquid nitrogen consumption rates
• Secure locking clasp prevents unauthorized access
• Each Locator vessel includes stainless steel racks that accommodate Nalgene Cryoboxes for 2 mL freezing vials. Cryoboxes not included

Legal Information

Locator is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Thermolyne is a registered trademark of Thermo Fisher Scientific, Inc.

Price and Availability

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?